Beli Safety Can Flammables di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Funayama Safety Can
    Mulai

    Rp2.699.900

    Funayama Safety Can
    atribut:
    • Material: Electro Galvanizing
    • Set Contents: Nozzle
    • Capacity (L): 10
    • Width (mm): 350
    • Depth (mm): 165
    • Height (mm): 294
    • Specification: Hazardous Materials Safety Techniques Association certified product
    • Accessories: Nozzle
  2. JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)
    Mulai

    Rp21.999.900

    JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)
    Deskripsi:
    Countertop Safety Cabinets allow increased access to frequently used liquids, without compromising safety. Portable size keeps work areas flexible. Use optional wall hanger assembly for wall mounting. These cabinets have all the great features and benefits of our classic cabinets as outlined below.Protect workers, reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets. Designed to meet OSHA and NFPA standards, Sure-Grip® EX cabinets are constructed of sturdy 18-gauge (1-mm) thick double-wall, welded steel with 1-1/2” (38-mm) of insulating air space for fire resistance. High-performance, self-latching doors close easily and securely for maximum protection under fire conditions. Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time.For added security, U-Loc™ handle comes with a cylinder lock and key set or accepts an optional padlock.Haz-Alert™ reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight.Patented SpillSlope® galvanized steel shelves direct spills to back and bottom of a leakproof 2” (51-mm) bottom sump. They adjust on 3” (76-mm) centers for versatile storage. Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label. Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance.Self-close door shuts and latches automatically when a fusible link melts at 165°F (74ºC) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents.All cabinets come with a ten-year warranty.
  3. JAMCO Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)
    Mulai

    Rp19.999.900

    JAMCO Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)
    Deskripsi:
    Standard-height cabinets are 35" or taller and do not have a toe kick. Though cabinets meet NFPA 30 standards, local or regional fire codes often require installed cabinets to have self-closing doors.
  4. Endlessafe Fire Safety Cabinet (Kotak Alat Pemadam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.699.900

    Endlessafe Fire Safety Cabinet (Kotak Alat Pemadam)
    atribut:
    • Size (cm): 180x120x40
    • Material: Mild Steel Plate
    • Thickness (mm): 1.2
  5. monotaro Alumina Abrasive Flap Disc (Amplas Susun)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp15.900

    monotaro Alumina Abrasive Flap Disc (Amplas Susun)
    Deskripsi:
    Produk ini juga sering disebut dengan Batu Poles
    atribut:
    • Suitable For: Disc Grander
    • Abrasive: alumina
    • Outer Diameter (φmm): 100
    • Hole Diameter (φmm): 15
    • Suitable Tool: grinder
    • Abrasive structure: sandpaper
    • Maximum Rotation Speed (rpm): 13600
    • Suitable Material: Iron etc.
  6. HighPoint Lemari Metal Granada
    Mulai

    Rp1.899.900

    HighPoint Lemari Metal Granada
    Deskripsi:
    Metal Storage dari Series Granada terbuat dengan menggunakan pelat besi 0,6-0,7mm. Menggunakan system knock down. Konstruksi dengan system clip dan tidak memakai baut. Di antara pintu terpasang bumper karet untuk mengurangi suara benturan. Posisi engsel berada dalam cabinet untuk menjaga keamanan. Setiap hambal dapat menahan beban berat rata (UDL) 30kgReady Stock item akan dikirimkan dalam waktu 2-4 hari kerja untuk area JaDeTaBek. Dan membutuhkan waktu 45 hari jika produk sedang kosong
    atribut:
    • Color: Grey
  7. Robust Lemari Reagent (Chemicals Storage Flammable )
    Mulai

    Rp30.999.900

    Robust Lemari Reagent (Chemicals Storage Flammable )
    Deskripsi:
    MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSpecification:Size:1100 x 500 x 730 (H) mm* Capasity 15 Us gallons* Capasity 50 liters * Standars Selves* Double Wall Build With 1.2 mm Electro Galvanized Steel * Patented auto- mechanism doors system * Fuse mechanism for door closing when temperature exceds 70 o C*Ventilation complate with a 50 mm autlet* 2 Doors, Twin door with 3 point self laching doors and locked flush handle* Baked epoxy powder finish* Levelling screws at base* Cabinets with built in earthing* weight 80 kg
    atribut:
    • Color: Yellow
Daftar Harga Safety Can Flammables Terbaru October 2026
Funayama Safety CanRp2.699.900
JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)Rp21.999.900
JAMCO Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)Rp19.999.900
Endlessafe Fire Safety Cabinet (Kotak Alat Pemadam)Rp8.699.900
monotaro Alumina Abrasive Flap Disc (Amplas Susun)Rp15.900
KRISBOW Lemari Penyimpan Bahan yang Mudah TerbakarRp10.999.900
Batavialab Storage Cabinet Hazardous & Toxic Material (Lemari Penyimpanan Bahan B3)Rp15.999.900
AS ONE Fire Resistant Cabinet Self-ClosedRp24.999.900
HighPoint Lemari Metal GranadaRp1.899.900
Robust Lemari Reagent (Chemicals Storage Flammable )Rp30.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)